Select Country and Language Canada / French
Changer de pays
036E88-61131-A3 | CORNING

CORNING | 036E88-61131-A3 | MIC Unitized Tight-Buffered, Interlocking Armored Cable, Plenum, 36 fiber, Single-mode (OS2)

  • Réf. fabricant 036E88-61131-A3
  • PART #370-COROS2-TBA-36
Armored: YES
Cable Type: TIGHT BUFFERED
Fiber Count: 36
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Description

Corning Cable Systems MIC Unitized Interlocking Armored Plenum Cables are standard MIC Unitized Cables designed for use in plenum, riser and general purpose environments for intrabuilding backbone and horizontal installations. These multifiber cables use individually jacketed 900 µm TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are grouped into six or 12-fiber jacketed subunits, for quick and easy identification. These subunits surround a dielectric central member and are protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and over seven times the crush protection of unarmored cables.
With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables for routing inside buildings, through riser shafts, to telecommunication rooms and to workstations.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser, Plenum

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Plenum (OFCP)
  • Product Type: Interlocking armor
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 36
  • Fibers per Subunit: 6
  • Inner Jacket Material: Flame-retardant
  • Number of Ripcords: 8
  • Number of Subunits: 6
  • Outer Jacket Color: Yellow
  • Outer Jacket Material: Flame-retardant
  • Subunit Central Element: Dielectric
  • Subunit Color: Yellow
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
  • Tight buffer color subunit: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 200 N
  • Max. Tensile Strengths, Long-Term (US): 45 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 660 N
  • Max. Tensile Strengths, Short-Term (US): 150 lbf
  • Min. Bend Radius Installation (Metric): 354 mm
  • Min. Bend Radius Installation (US): 13.9 in
  • Min. Bend Radius Operation (Metric): 236 mm
  • Min. Bend Radius Operation (US): 9.3 in
  • Nominal Inner Cable Diameter (Metric): 14.8 mm
  • Nominal Inner Cable Diameter (US): 0.58 in
  • Nominal Outer Diameter (Metric-mm): 23.6 mm
  • Nominal Outer Diameter (US): 0.93 in
  • Weight (cable) (Metric): 481 kg/km
  • Weight (cable) (US): 323 lb/1000 ft
  • Temperature - Installation (Metric): 0 C to 60 C
  • Temperature - Installation (US): 32 F to 140 F
  • Temperature - Operation (Metric): 0 C to 70 C
  • Temperature - Operation (US): 32 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFCP, CSA FT-6, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires