Select Country and Language Canada / French
Changer de pays
036K81-61130-A1 | CORNING

CORNING | 036K81-61130-A1 | MIC Unitized Tight-Buffered, Interlocking Armored Cable, Riser, 36 fiber, 62.5 µm multimode (OM1)

  • Réf. fabricant 036K81-61130-A1
  • PART #370-405-ARMORMIC-36
Armored: YES
Cable Type: TIGHT BUFFERED
Fiber Count: 36
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Description

Corning Cable Systems MIC Interlocking Armored Riser Cables are designed for use in intrabuilding backbone and horizontal installations. They use individually jacketed TBII Buffered Fibers enabling easy, consistent stripping and facilitating termination. The fibers are grouped into jacketed subunits and surrounded by a dielectric central member. The core is protected by a flexible, spirally wrapped, aluminum interlocking armor that offers easy, one-step installation and over seven times the crush protection of unarmored cables. With a flame-retardant outer jacket, this cable is particularly useful for heavy traffic or more challenging mechanical exposure conditions and applications requiring extra rugged cables.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables.

Applications

General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor
  • Fiber Category: 62.5 µm MM (OM1)
  • Flame Rating: Riser (OFCR)
  • Product Type: Interlocking armor
  • Central Element: Jacketed GRP
  • Fiber Count (cable): 36
  • Fibers per Subunit: 6
  • Inner Jacket Material: Flame-retardant
  • Number of Ripcords: 8
  • Number of Subunits: 6
  • Outer Jacket Color: Orange
  • Outer Jacket Material: Flame-retardant
  • Subunit Central Element: Dielectric
  • Subunit Color: Orange
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 3: Interlocking armor
  • Tight buffer color subunit: Blue, Orange, Green, Brown, Slate, White
  • Max. Tensile Strengths, Long-Term (Metric): 400 N
  • Max. Tensile Strengths, Long-Term (US): 90 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 1320 N
  • Max. Tensile Strengths, Short-Term (US): 300 lbf
  • Min. Bend Radius Installation (Metric): 354 mm
  • Min. Bend Radius Installation (US): 14 in
  • Min. Bend Radius Operation (Metric): 236 mm
  • Min. Bend Radius Operation (US): 9.3 in
  • Nominal Inner Cable Diameter (Metric): 14.8 mm
  • Nominal Inner Cable Diameter (US): 0.58 in
  • Nominal Outer Diameter (Metric-mm): 23.6 mm
  • Nominal Outer Diameter (US): 0.93 in
  • Weight (cable) (Metric): 430 kg/km
  • Weight (cable) (US): 289 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -20 C to 70 C
  • Temperature - Operation (US): -4 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFCR, CSA FT-4, ICEA S-83-596; Flame Resistance: UL-1666 (for riser and general building applications); Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires