Select Country and Language Canada / French
Changer de pays
0386-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0386-001 | T92E23 Aluminum Outdoor Thermal Camera Housing for Q1910 and Q1921 with 10MM, 19MM or 35 MM Lens. Wallbracket and Sunshield Included

  • Réf. fabricant 0386-001 | T92E23 HOUSING
  • PART #447377
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
Description

AXIS T92E23 Thermal Camera Housing is IP66-rated and cameras are powered by PoE. It is compatible with AXIS Q1910 and AXIS Q1921 with 10mm, 19mm and 35mm lens.

Must be a reseller to purchase this product

This part is discontinued by supplier with nsuggested replacement.

Caractéristiques
  • Dual shell
  • IP66-rated
  • One cable installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires