Select Country and Language Canada / French
Changer de pays
04-001-64 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-001-64 | Copper Cable, 4 Pair, 23 AWG BBD Category 6, 1000 FT. Reel

  • Réf. fabricant 04-001-64
  • PART #F-04P24BPD-6S-1000
AWG: 24
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.310
Sheath - Exchange: DUCT CABLE
Spec-Distribution: REA PE-54 DIRECT BURIAL (FILLED) DISTRIBUTION WIRE
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: DISTRIBUTION WIRE
_Type: BBDNE
Description

BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires