Select Country and Language Canada / French
Changer de pays
04-001-A4 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-001-A4 | OSP Broadband Category 6A, BBDN6A, 4-Pair, 23 AWG, Solid Annealed Copper Conductor, PE/PE, SAP Powder Dry Water Block, Black Jacket, 1000 FT. Reel

  • Réf. fabricant 04-001-A4
  • PART #OSP-00423SUP-6A
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: BLACK
Shielded: U/FTP - UNSHIELDED/FOILED TWISTED PAIR
Type: DATA
Description

Superior Essex BBDN6A and BBDG6A are Category 6A Outside Plant (OSP) Broadband cables. These cables are designed to provide an extension of the LAN beyond the premises or in situations where the NEC code requires an OSP-rated cable when it is in contact with earth - whether in a conduit or not. The cable consists of four (4) balanced twisted pairs surrounded by Superior Essex PFM gel which, not only prevents water ingress and is easy to clean, but will not drip or flow, even in cell tower applications. The cable is sweep-tested out to 500 MHz and includes a cross-web for outstanding internal crosstalk performance. The jacketed core is covered with either an 8 mil aluminum tape shield or corrugated, copper-clad steel armor providing exceptional Alien Crosstalk performance as well as resistance to EMI/RFI. The cable employs DryBlock, a water-swellable material between the shield/armor and the inner jacket, that prevents water from traveling between the shield and the inner cable. The outside jacket is OSP-grade black polyethylene for superior sunlight and abrasion resistance

Caractéristiques
  • Transmission performance characterized to 500 MHz
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires