Select Country and Language Canada / French
Changer de pays
04-003-54 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-003-54 | Copper Cable, 4 Pair, 24 AWG BBD Category 5e, 5000 FT. Reel

  • Réf. fabricant 04-003-54
  • PART #OSP-00424SUP-BBDNE
AWG: 24
Approx. Wt. lb./1,000 ft.: 28
Conductor/Pair Count: 4 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 4
Nom. O.D. (in.): 0.250
Type: DISTRIBUTION WIRE
Description

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM thixotropic filling compund to prevent water ingress. PFM gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires