Select Country and Language Canada / French
Changer de pays
04-055-84 | SUPERIOR ESSEX

SUPERIOR ESSEX | 04-055-84 | 2pr X 22awg BDW A 5000 REEL

  • Réf. fabricant 04-055-84
  • PART #F-02P22BPC
Conductor/Pair Count: 2 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Type: DISTRIBUTION WIRE
Description

BDW A is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. BDW A is designed to withstand installation stresses. BDW A is filled with an ETPR compound, which completely coats each insulated conductor and fills the air space between conductors. BDW A is recommended for non-gopher areas. Each conductor is insulated with solid polyolefin in distinctive colors. The insulation of the tip conductor is marked with a stripe of the mating ring insulation color to reduce the possibility of splitting pairs during installation.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires