Select Country and Language Canada / French
Changer de pays
0407-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0407-001 | P3367-VE Day/Night, Fixed Dome Network Camera with Vandal-resistant, IP66-rated Outdoor Casing. Vari-focal 3-9 MM P-iris Lens, Remote Focus and Zoom. Max. 5MP at 12 fps or HDTV 1080p at 30 fps. WDR

  • Réf. fabricant 0407-001 | P3367-VE
  • PART #448509
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

AXIS P3367-VE Network Camera is a 5-megapixel, vandal-resistant, outdoor-ready fixed dome, offering exceptional light sensitivity and video quality in H.264 and Motion JPEG, remote zoom and focus.

Must be a reseller to purchase this product

Caractéristiques
  • Superb video including HDTV quality
  • Easy installation with remote focus and zoom
  • P-Iris control
  • Multiple H.264 and Motion JPEG video streams
  • Digital PTZ and multi-view streaming
  • Extended temperature range with standard Power over Ethernet
Spécifications
  • Vandal-Resistant Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires