Select Country and Language Canada / French
Changer de pays
0415-044 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0415-044 | M7014 Video Encoder Surveillance Kit

  • Réf. fabricant 0415-044 | M7014 KIT
  • PART #456020
Form Factor: BOX
Type: ENCODER
Description

AXIS M7014 Video Encoder enables four analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams in an IP-Surveillance system. Bundle with 1 unit of AXIS M7014 Video Encoder and a 4-camera base license of AXIS C amera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliable surveillance solution for any system size up to 50 cameras. To meet any specific n eed additional cameras and AXIS Camera Station upgrade licenses can be ordered separately

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • High frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Dual H.264 and Motion JPEG video streaming
  • Edge storage
  • High resolution quad-view
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires