Select Country and Language Canada / French
Changer de pays
0416-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0416-004 | Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. Power over Ethernet (IEEE

  • Réf. fabricant 0416-004 | P7210
  • PART #456279
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. Power over Ethernet (IEEE 802.3af). Local storage using microSDHC cards. PTZ support. Includes power supply

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Dual H.264 and Motion JPEG video streaming
  • Edge storage
  • Flexible two-way audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires