Select Country and Language Canada / French
Changer de pays
0417-031 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0417-031 | P7214 Four Channel Bare Bone Video Encoder

  • Réf. fabricant 0417-031 | P7214 BAREBONE
  • PART #493989
Capacity: 4 CHANNEL
Type: ENCODER
Description

AXIS P7214 Video Encoder is a high performance, four-channel solution that integrates analog cameras into an IP-based video surveillance system. It offers the highly efficient H.264 video compression, which drastically reduces bandwidth and storage requirements without compromising image quality. Motion JPEG is also supported for increased flexibility. AXIS P7214 can deliver simultaneous, individually configurable video streams at full frame rate in all resolutions up to D1 (720x480 NTSC or 720x576 PAL). Other features include video motion detection, active tampering alarm, high resolution quad-view, audio detection, input and output connections to external devices, Power over Ethernet support, two-way audio and edge storage.

Must be a reseller to purchase this product

Caractéristiques
  • Full frame rate
  • Simultaneous H.264 and Motion JPEG streams
  • Edge storage
  • High resolution quad-view
  • Two-way audio
  • Power over Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires