Select Country and Language Canada / French
Changer de pays
0417-044 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0417-044 | P7214 Four Channel Video Encoder Surveillance Kit

  • Réf. fabricant 0417-044 | P7214 KIT
  • PART #456023
Capacity: 4 CHANNEL
Form Factor: BOX
Type: ENCODER
Description

AXIS P7214 Video Encoder Surveillance Kit enables four analog video channels to be converted into simultaneous, high quality H.264 and Motion JPEG streams in an IP-Surveillance system. Bundle with 1 unit of AXIS P7214 Video Encoder and a 4-camera base license of AXIS Camera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliable surveillance solution for any system size up to 50 cameras. To me et any specific need additional cameras and AXIS Camera Station upgrade licenses can be ordered separately.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth and storage using H.264 compression
  • Dual H.264 and Motion JPEG video streaming
  • Edge storage
  • Flexible two-way audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires