Select Country and Language Canada / French
Changer de pays
0431-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0431-001 | M1113-E Network SVGA Camera, Outdoor-ready, with Vari-focal 2.9-8.2MM DC-Iris Lens, Removable Sunshield and Wall Bracket, No Midspan

  • Réf. fabricant 0431-001 | M1113-E
  • PART #441850
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

AXIS M11113-E Network Camera is IP66-rated with vari-focal DC-iris lens and provides image quality using progressive scan in SVGA resolution. AXIS M1113-E supports multiple H.264 and Motion JPEG streams. Temperature ranges between -20C to +50C (-4 F to 122 F). Ease of installation thanks to Power over Etherne

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Excellent image quality
  • Multiple H.264 streams
  • Compact design
  • Digital PTZ
  • Power over Ethernet
Spécifications
  • Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires