Select Country and Language Canada / French
Changer de pays
0439-021 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0439-021 | Q1604 in 10-pack. Cannot Be Sold Separately as Single Packs. No Power Supplies

  • Réf. fabricant 0439-021 | Q1604 10PK
  • PART #452415-10PK
Environment: INDOOR
Form Factor: BOX
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

HDTV, Day/Night, fixed camera with vari-focal 2.8-8 mm DC-iris lens and remote back focus. Support for P-Iris, Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at full frame rate. WDR-dynamic contrast a nd WDR-dynamic capture. Video motion detection and active tampering alarm. Two-way audio with built-in microphone and audio detection. I/O for alarm/event handling, SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Power s upply not included.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires