Select Country and Language Canada / French
Changer de pays
0443-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0443-004 | P5544 60 Hz PTZ Dome Camera with 360º Panoramic View, 18x Optical Zoom for Indoor Use. HDTV 720p @ 25/30 fps(1280x720)

  • Réf. fabricant 0443-004 | P5544 60HZ
  • PART #478955
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: IP
Description

PTZ dome camera with 360-degree panoramic view,18x optical zoom for indoor use. HDTV 720p @ 25/30 fps (1280x720) in H.264 and Motion JPEG, Day & Night, two-way audio, I/O, IP51. Includes PoE+ midspan, clear dome covers and mounting kit for hard and dro p ceilings

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires