Select Country and Language Canada / French
Changer de pays
04520-15S | LEVITON

LEVITON | 04520-15S | Unmetered Power Distribution Unit, Horizontal, 120V, 1 Phase, 20A

  • Réf. fabricant 04520-15S
  • PART #592628
Number of Outlets: 12
  • Mounts horizontally on 19 Inch racks or cabinets to provide robust power distribution, for special mounting requirements, contact Leviton's tech support
  • Resettable circuit breaker protects against overloading
  • 20 Amp models available with locking plug
  • 12 receptacles - 10 in back, 2 in front
  • Easy-access rocker-style On/Off switch
  • PDUs are offered in single-phase horizontal Rack-Mount style
  • Manufactured using a painted steel enclosure with corrosion-resistant finish
  • Use industrial grade receptacles utilizing industrial-rated plastic material and metal conductors
  • All internal connection points shall use quick-connects and IDC with no exposed wires or connections
  • 20 Amp PDU shall offer a locking plug configuration as an option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires