Select Country and Language Canada / French
Changer de pays
0453-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0453-004 | AXIS P8513 CHROME FOR FACE IDENTIFICATION IDENTIFICATION

  • Réf. fabricant 0453-004 | P8513 CHROME
  • PART #459787
Compression Type: H.264
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Covertly pre-installed at a height of 160cm (5.2 ft.)in a steel pipe with optional height indicator decal, it offers a subtle indoor video surveillance that blends in with any retail, hotel and banking environment. SVGA resolution at 30 fps, fixed foca l pinhole lens, multiple, individually configurable H.264 and Motion JPEG streams, video motion detection and active tampering alarm. Power over Ethernet, pre-mounted 130cm (4.3 ft.)Ethernet cable with female RJ45 connector

Must be a reseller to purchase this product.


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires