Select Country and Language Canada / French
Changer de pays
0463-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0463-001 | Q1604-E HDTV OUTDOOR D/N FIXED FIXED D/N VARIFOC, DC-IRIS

  • Réf. fabricant 0463-001 | Q1604-E
  • PART #452414
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Outdoor, IP66-rated HDTV, Day/Night, fixed camera with vari-focal 2.8-8 mm DC-iris lens and remote back focus. Support for P-Iris, Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1MP resolution at full frame rate. WD R-dynamic contrast and WDR-dynamic capture. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling, SD/SDHC memory card slot for optional local video storage. Arctic Temperature Control, Opera tion in -30C to +50C (-22 ºF to 122 ºF) when powered by IEEE 802.3af midspan or -40C to +50C (-40 ºF to 122 ºF) with High PoE Midspan. Includes a removable sunshield and wall bracket. Midspan not included.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires