Select Country and Language Canada / French
Changer de pays
0464-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0464-001 | P3353 6MM Light-Sensitive, Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Tamper-resistant Indoor Casing. Vari-focal 2.5-6 MM P-iris Lens, Remote Focus and Zoom. Max. SVGA at 30 fps. WDR - Dynamic Contrast

  • Réf. fabricant 0464-001 | P3353 6MM
  • PART #473190
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Fixed dome with discreet and tamper-resistant casing. Vari-focal 2.8-10 mm lens. 1/4" progressive scan CMOS sensor. Multiple, individually configurable H.264 and Motion JPEG streams; max. VGA 640 x 480 resolution at 30 fps. WDR. Video motion detection and active tampering alarm. Two-way audio with built-in microphone, and audio detection. I/O for alarm/event handling. Power over Ethernet. Includes power supply

Must be a reseller to purchase this product

This part has been discontinued by the supier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires