Select Country and Language Canada / French
Changer de pays
0465-071 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0465-071 | P3354 6MM Light-Sensitive, Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Tamper-resistant Indoor Casing. Vari-focal 2.5-6 MM P-iris Lens, Remote Focus and Zoom. Max. HDTV 720p or 1MP at 30 fps. WDR - Dynamic Contrast

  • Réf. fabricant 0465-071 | P3354 6MM 10PK
  • PART #473191-10PK
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 960
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome with Lightfinder in a discreet, tamper-resistant indoor casing. Vari-focal 2.5-6 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p or 1 MP resol ution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires