Select Country and Language Canada / French
Changer de pays
0466-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0466-001 | P3353 12MM Day/Night Fixed Dome Network Camera with Lightfinder in a Discreet, Tamper-Resistant Indoor Casing. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom, Max. SVGA at 30 fps

  • Réf. fabricant 0466-001 | P3353 12MM
  • PART #473685
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome with Lightfinder in a discreet, tamper-resistant indoor casing. Vari-focal 3.3-12 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max SVGA resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. SD/SDHC memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires