Select Country and Language Canada / French
Changer de pays
0483-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0483-001 | P3363-VE 12MM Day/Night Fixed Dome Network Camera with Lightfinder in a Vandal-resistant, Outdoor Casing. Vari-focal 3.3-12 MM P-iris Lens, Remote Focus and Zoom, Max. SVGA at 30 fps, WDR - Dynamic Contrast

  • Réf. fabricant 0483-001 | P3363-VE 12MM
  • PART #473689
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 800 X 600
Signal Process: IP
Description

Light-sensitive, Day/Night fixed dome with Lightfinder in a vandal-resistant, outdoor casing. Vari-focal 3.3-12 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams; max SVGA resolution at 30 fps. WDR - dynamic contrast. Video motion detection and active tampering alarm. Two-way audio and audio detection. I/O for alarm/event handling. SD/SDHC memory card slot for optional local video storage. Operation in -40C to 55C (-40F to 131F) powered by s tandard Power over Ethernet. Midspan not included. Includes smoked and clear transparent covers, weather shield against sun, rain or snow, and 5m (16 ft.) Ethernet cable with mounted gasket.



Must be a reseller to purchase this product



This s discontinued. Usw Anixter #473702 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires