Select Country and Language Canada / French
Changer de pays
048601 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 048601 | MID DTC, Printers, DTC4000 SYSTEM

  • Réf. fabricant 048601
  • PART #571224
Caractéristiques
  • Modular design and field upgradeable
  • Password protection
  • Rewrite capable
  • SmartScreen graphical display
  • Supply replacement - easy cartridge loading
  • USB or optional ethernet connectivity
  • Optional dual-side printing
  • Optional 125 kHz, 13.56 MHz, contact chip, and magnetic stripe encoding
  • Optional same-side input/output hopper that holds 200 plastic cards
  • Optional fluorescent printing for additional UV security
  • Print ribbon options - full-color with resin black and overlay panel, YMCKO, 250 prints; full-color half-panel with resin black and overlay panel, YMCKO, 350 prints; full-color with two resin black panels and overlay panel, YMCKOK, 200 prints; full-color with fluorescing, resin black and overlay panel, YMCFKO, 200 prints; full-color with fluorescing, two resin black panels and overlay panel, YMCFKOK, 175 prints; resin black and overlay panel, KO, 500 prints; dye-sublimation black and overlay panel, BO, 500 prints; resin black (standard and premium), 1000 prints ; resin green, blue, red, white, silver and gold, 1000 prints; rewrite technology- no ribbon is required
  • Encoding options: 125 kHz (HID Prox) reader; 13.56 MHz (iCLASS, MIFARE, ISO 14443 A/B, ISO 15693) read/write encoder; contact smart card encoder reads from and writes to all ISO7816 1/2/3/4 memory and microprocessor smart cards (T=0, T=1) as well as synchronous cards; ISO magnetic stripe encoding, dual high- and low-coercivity, tracks 1, 2 and 3
  • Options: single wire ethernet and USB 2.0 interface for inline printing and encoding (note: single wire ethernet encoding is only available for iCLASS and contact smart card encoding); dual-sided printing module - upgradeable; dual-input card hopper (200 cards) - upgradeable; same-side input/output card hopper - upgradeable; contactless smart card encoding - upgradeable; contact smart card encoding - factory upgrade; magnetic stripe encoding - upgradeable; printer cleaning kit; ethernet with internal print server - upgradeable; secure proprietary consumables system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires