Select Country and Language Canada / French
Changer de pays
0487-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0487-001 | Q7424-R Rugged Video Encoder with H.264 and Motion JPEG Support. 1-4 Video Channels. Video Motion Detection. Two-way Audio with Audio Detection

  • Réf. fabricant 0487-001 | Q7424-R
  • PART #461876
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Rugged Video Encoder with H.264 and Motion JPEG support. 1-4 video channels. Video motion detection. Two-way audio with audio detection. ACAP support on one channel. Ethernet port and SFP slot for fiber connection. Support for Power over Ethernet (IEEE 802.3af) and Power Supply (optional). Edge storage using SDHC card or NAS. PTZ support and configurable I/O connectors.

Must be a reseller to purchase this product


This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires