Select Country and Language Canada / French
Changer de pays
048E8F-61131-A1 | CORNING

CORNING | 048E8F-61131-A1 | FREEDM One Unitized, Interlocking Armored, Tight-Buffered Cable, Riser, 48 fiber, Single-mode (OS2)

  • Réf. fabricant 048E8F-61131-A1
  • PART #373-COROS2-TBRA-48
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.50
Cable O.D. (mm): 12.6
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 18.9
Min. Bend Radius Installation (in.): 7.5
Min. Bend Radius Long Term (cm): 12.6
Min. Bend Radius Long Term (in.): 5.0
No. of Fibers: 6
Rodent Protected: NO
Description

This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.
Corning Cable Systems FREEDM One Unitized Interlocking Armored Riser Cables are standard FREEDM One Unitized Riser Cables inside a spirally wrapped aluminum interlocking armor for ruggedness and superior crush resistance. These cables meet the application requirements of the National Electrical Code (NEC Article 770) and are OFCR and FT-4 listed, as well as meeting ICEA S-104-696 test criteria. Available in 62.5 µm, standard 50 µm, laser-optimized 50 µm, single-mode and hybrid versions, the armored design allows easy, one-step installation of cable, with no inner duct required, reducing overall installation cost. The product is available with Gigabit and 10 Gigabit Ethernet performance.

Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Tight-Buffered
  • Environment: Indoor/Outdoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFCR)
  • Product Type: Interlocking armor
  • Central Element: Dielectric
  • Fiber Count (cable): 48
  • Number of Ripcords: 2
  • Number of Subunits: 8
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Subunit Color: Yellow
  • Subunit Diameter (Metric): 4.4 mm
  • Subunit Diameter (US): 0.17 in
  • Subunit Jacket Material: Flame-retardant
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Interlocking armor
  • Tight Buffer Color: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Max. Tensile Strengths, Long-Term (Metric): 801 N
  • Max. Tensile Strengths, Long-Term (US): 180 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2670 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 405 mm
  • Min. Bend Radius Installation (US): 15.9 in
  • Min. Bend Radius Operation (Metric): 270 mm
  • Min. Bend Radius Operation (US): 11 in
  • Nominal Outer Diameter (Metric-mm): 27 mm
  • Nominal Outer Diameter (US): 1.06 in
  • Weight (cable) (Metric): 557 kg/km
  • Weight (cable) (US): 373 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFCR, CSA FT-4, ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires