Select Country and Language Canada / French
Changer de pays
048EC4-14100D53 | CORNING

CORNING | 048EC4-14100D53 | SST-Ribbon(TM) Single-Tube, Gel-Free Cable, 48 fiber, Single-mode (OS2)

  • Réf. fabricant 048EC4-14100D53
  • PART #372-COR8.3-RIB-48
All-Dielectric: YES
Armored: NO
Cable Type: RIBBON
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
Description

Corning Cable Systems SST-Ribbon(tm) Cables represent a truly innovative breakthrough in outside plant cable technology. Providing up to 216 fibers in a compact design, the enhanced coupling features ensure the ribbon stack and cable act as one unit, providing long-term reliability in aerial, duct and direct-buried applications. These features also minimize ribbon movement in situations where cable vibration may occur. The cable consists of a single buffer tube containing a stack of up to eighteen 12-fiber ribbons wrapped within a water-swellable foam tape and surrounded by a second water-swellable tape. Dielectric strength members located 180 degrees apart under the cable jacket provide tensile and anti-buckling strength. The cable is jacketed with a black UV-resistant polyethylene sheath. The 12-fiber ribbons have readily identifiable ribbon IDs and fiber colors and geometries that result in excellent mass-splicing yields.

Applications

Aerial, Duct

Spécifications
  • Cable Type: Ribbon
  • Environment: Outdoor
  • Fiber Category: Single-mode (OS2)
  • Product Type: Dielectric
  • Buffer Tube Color: Natural
  • Buffer Tube Diameter (Metric): 5.6 mm
  • Buffer Tube Diameter (US): 0.22 in
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 48
  • Fibers per Ribbon: 12
  • Number of Ripcords: 2
  • Outer Jacket Color: Black
  • Outer Jacket Material: Polyethylene (PE)
  • Ribbons per Tube: 4
  • Tape, Layer 2: Water-swellable
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 890 N
  • Max. Tensile Strengths, Long-Term (US): 200 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 221 mm
  • Min. Bend Radius Installation (US): 8.7 in
  • Min. Bend Radius Operation (Metric): 147 mm
  • Min. Bend Radius Operation (US): 5.8 in
  • Nominal Outer Diameter (Metric-mm): 14.7 mm
  • Nominal Outer Diameter (US): 0.58 in
  • Weight (cable) (Metric): 152 kg/km
  • Weight (cable) (US): 102 lb/1000 ft
  • Temperature - Installation (Metric): -30 C to 70 C
  • Temperature - Installation (US): -22 F to 158 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: RDUP PE-90 Listed; Common Installations: Outdoor lashed aerial, duct and direct-buried; indoor when installed according to National Electrical Code (NEC) Article 770; Design and Test Criteria: ANSI/ICEA S-87-640; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires