Select Country and Language Canada / French
Changer de pays
048ECF-14101-20 | CORNING

CORNING | 048ECF-14101-20 | FREEDM Ribbon, Gel-Filled Cable, Riser, 48 fiber, Single-mode (OS2)

  • Réf. fabricant 048ECF-14101-20
  • PART #370-537-SMODERIB-48
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.46
Cable O.D. (mm): 11.6
Cable Type: RIBBON
Fiber Count: 48
Fiber Type: OS2 SINGLE-MODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 135
Max. Tensile Load Long Term. N: 600
Min. Bend Radius Installation (cm): 17.4
Min. Bend Radius Installation (in.): 6.9
Min. Bend Radius Long Term (cm): 11.6
Min. Bend Radius Long Term (in.): 4.6
No. of Fibers: 48
Rodent Protected: NO
Description

Corning Cable Systems FREEDM Ribbon Riser Cables are lightweight cables designed for indoor/outdoor installations such as campus backbones in aerial, duct and riser applications. A UV-resistant, flame-retardant jacket allows added flexibility in placing this cable outdoors, whether it is an aerial, duct or direct-buried application, or indoor general horizontal or riser applications. The cable consists of a ribbon stack of 12-fiber ribbons within a gel-filled central buffer tube. With easily accessible individual 250 µm colored fibers, the ribbons have readily identifiable ribbon ID numbers and fiber colors. The precise fiber and ribbon geometries result in excellent mass splicing yields. Surrounding the tube are dielectric strength members that provide tensile strength and innovative waterblocking tapes that reduce cable preparation time and weight. This design is also compatible with standard ribbon cable procedures and hardware for easy field installation and reduced labor costs.
This cable is available in 12 different jacket colors - blue, orange, green, brown, slate, white, red, black, yellow, purple, rose and aqua. The colored jacket allows for easy visual identification of the cables while still providing all of the required environmental protection of an indoor/outdoor cable jacket.

Applications

Aerial, Direct Buried, Duct, General Purpose Horizontal, Vertical Riser

Spécifications
  • Cable Type: Ribbon
  • Environment: Indoor/Outdoor
  • Fiber Category: Single-mode (OS2)
  • Flame Rating: Riser (OFNR)
  • Product Type: Dielectric
  • Buffer Tube Color: Natural
  • Buffer Tube Diameter (Metric): 5.6 mm
  • Buffer Tube Diameter (US): 0.22 in
  • Fiber Coloring: Blue, Orange, Green, Brown, Slate, White, Red, Black, Yellow, Violet, Rose, Aqua
  • Fiber Count (cable): 48
  • Fibers per Ribbon: 12
  • Number of Ripcords: 2
  • Outer Jacket Color: Black
  • Outer Jacket Material: Flame-Retardant, UV-Resistant
  • Ribbons per Tube: 4
  • Tape: Water-swellable
  • Tensile Strength Elements and/or Armoring - Layer 1: Dielectric strength members
  • Tensile Strength Elements and/or Armoring - Layer 2: Dielectric strength members
  • Max. Tensile Strengths, Long-Term (Metric): 600 N
  • Max. Tensile Strengths, Long-Term (US): 135 lbf
  • Max. Tensile Strengths, Short-Term (Metric): 2700 N
  • Max. Tensile Strengths, Short-Term (US): 600 lbf
  • Min. Bend Radius Installation (Metric): 174 mm
  • Min. Bend Radius Installation (US): 6.9 in
  • Min. Bend Radius Operation (Metric): 116 mm
  • Min. Bend Radius Operation (US): 4.6 in
  • Nominal Outer Diameter (Metric-mm): 11.6 mm
  • Nominal Outer Diameter (US): 0.46 in
  • Weight (cable) (Metric): 162 kg/km
  • Weight (cable) (US): 109 lb/1000 ft
  • Temperature - Installation (Metric): -10 C to 60 C
  • Temperature - Installation (US): 14 F to 140 F
  • Temperature - Operation (Metric): -40 C to 70 C
  • Temperature - Operation (US): -40 F to 158 F
  • Temperature - Storage (Metric): -40 C to 70 C
  • Temperature - Storage (US): -40 F to 158 F
Infos techniques et normes

Approval and Listings: National Electrical Code (NEC) OFNR, CSA OFN FT-4; Common Installations: Outdoor aerial and duct; indoor vertical riser and general purpose horizontal according to NEC Article 770; Design and Test Criteria: ANSI/ICEA S-104-696; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires