Select Country and Language Canada / French
Changer de pays
0495-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0495-001 | Q8722-E 60 MM Outdoor-ready Pan Tilt Network Camera - Visual, Thermal Imaging with AXIS Q1755 Visual 10x Optical Zoom and Autofocus Camera. Delivers Video in HDTV 1080i/720p and an AXIS Q1922 Thermal Camera, 60MM, IP66-rated

  • Réf. fabricant 0495-001 | Q8722-E 60MM
  • PART #510053
PoE: NO
Signal Process: IP
Description

IP66-rated outdoor-ready pan tilt network camera for visual and thermal imaging is comprised of an AXIS Q1755 visual 10x optical zoom- and autofocus camera that delivers video in HDTV 1080i or 720p and an AXIS Q1922 thermal camera with 60mm lens that d elivers 640x480 resolution in 30 fps. Preset accuracy of 0.02 and continues pan 360 endless. Temp spec. -30 ºC to 45 ºC (-22 ºF to 113 ºF). *US & Canada only

Must be a reseller to purchase this product

This part has been discontinued by the supplr.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires