Select Country and Language Canada / French
Changer de pays
049601 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 049601 | PROF DTC, Printers, DTC4500 SS SYSTEM

  • Réf. fabricant 049601
  • PART #571300
Caractéristiques
  • High-volume performance: built for organizations requiring robust, high-volume printing every day, standard features include high-capacity ribbon supplies and dual-input card hoppers that allow for maximum card input capacity and management of multiple card types
  • Maximum security: optional single- or dual-sided simultaneous lamination offers enhanced card security and durability
  • Highly versatile: the modular design allows organizations to build upon their investment by adding field-upgradeable modules, such as dual-sided printing and technology card encoding
  • Earth friendly: Energy Star certified for efficient energy consumption
  • Built-in security with password-protected printer operation and fluorescent panel printing for a cost-effective and dynamic increase in card security
  • SmartScreen graphical display provides easy-to-follow prompts so you'll always know printer status
  • Standard dual-input card hopper for increased capacity or management of multiple card types
  • Easily integrates into existing IT infrastructures through the built-in ethernet and USB connection, allowing for centralized or remote ID card issuance
  • Included FARGO workbench diagnostic utility facilitates printer maintenance, its color assist tool matches spot colors, ensuring accurate prints of graphics such as company logos
  • Industry's first inline card printing and technology card encoding with one connection using USB or ethernet connectivity
  • Fully compatible with Asure ID card personalization software for badge design, database management and technology card encoding
  • The FARGO DTC4500 is built with Genuine HID technology and is fully interoperable with other products in the HID ecosystem, enabling organizations to leverage their existing HID technology investments
  • Print ribbon options - full-color with resin black and overlay panel, YMCKO, 500 prints; full-color half-panel with resin black and overlay panel, YMCKO, 850 prints; full-color with two resin black panels and overlay panel, YMCKOK, 500 prints; full-color with fluorescing, resin black and overlay panel, YMCFKO, 500 prints; full-color with fluorescing, two resin black panels and overlay panel, YMCFKOK, 400 prints; full-color with two resin black panels and overlay panel, YMCKK, 500 prints; resin black and overlay panel, KO, 1250 prints; dye-sublimation black and overlay panel, BO, 1250 prints; resin black (standard and premium), 3000 prints; resin green, blue, red, white, silver and gold, 2000 prints; rewrite technology - no ribbon r
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires