Select Country and Language Canada / French
Changer de pays
0517-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0517-001 | M3005-V Ultra-Compact, Indoor Fixed Mini Dome Camera, Vandal-resistant Casing, Max. HDTV 1080p at 30 fps

  • Réf. fabricant 0517-001 | M3005-V
  • PART #484607
Form Factor: DOME
PoE: NO
Description

Ultra-compact, indoor fixed mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 1080p resolution at 30 fps. MicroSD/microSDHC mem ory card slot for optional local video storage. Video motion detection and active tampering alarm. Comes with a 2 m (6.6 ft.) network cable and is powered using Power over Ethernet. Midspan not included.



Must be a reseller to purchase this product


This part has been discontinued by the supplier. Use Anixter #690944 as suggested replacement.