Select Country and Language Canada / French
Changer de pays
0519-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0519-024 | M1013 Network Camera Small-sized Indoor in 10-pack/Bulk. Cannot be Sold Separately as Single Packs. Power Supplies Included

  • Réf. fabricant 0519-024 | M1013 10PK
  • PART #481310-10PK
Form Factor: DOME
PoE: NO
Description

The small, affordable and indoor AXIS M1013 Network Camera offers fixed lens with adjustable focus, 1 megapixel or SVGA resolution at 30 fps. It comes with practical features that help installations with cost restraints: H.264 compression that reduces storage and bandwidth needs, and edge storage, which includes support for storage on microSDHC cards as well as recording to network shares such as Network-Attached Storage (NAS). Video intelligence includes video motion detection and active tampering alarm. It includes clamp and stand for easy mounting and power supply. AXIS M1013 is ideal for securing small businesses, boutiques, restaurants, hotels or residences.

Must be a reseller to purchase this product

Caractéristiques
  • Multiple H.264 and Motion JPEG video streams
  • Easy and flexible installation
  • microSD/microSDHC card
Spécifications
  • Small-Sized Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires