Select Country and Language Canada / French
Changer de pays
0521-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0521-024 | M1033-W Network Camera in 10-pack/Bulk. Cannot be Sold Separately as Single Packs. Power Supplies Included

  • Réf. fabricant 0521-024 | M1033-W 10PK
  • PART #489455-10PK
Environment: INDOOR
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

AXIS M1033-W Network Camera provides SVGA image resolution and adjustable focus, multiple H.264 and Motion JPEG streams. Support for recording to network shares such as Network-Attached Storage (NAS), IEEE 802.11b/g/n and Wi-Fi Protected Setup(TM) PBC compatible protocols. It includes a PIR sensor for motion detection without lighting, a white illumination LED and two-way audio with built-in microphone and speaker. Video intelligence includes video motion detection, audio detection and active tamper ing alarm. Also equipped with I/O ports for connecting devices. Includes clamp, stand and optional extension for flexible mounting. AXIS M1033-W is ideal for hosted video services securing small businesses.

Must be a reseller to purchase this productÔ
This part has been discontinued by the supplier.

Caractéristiques
  • Excellent video quality in SVGA resolution
  • Wireless capabilities
  • Multiple H.264 and Motion JPEG video streams
  • PIR sensor and illumination LED
  • Microphone, speaker and I/O ports
  • Easy and flexible installation
Spécifications
  • Network Camera With P/S
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires