Select Country and Language Canada / French
Changer de pays
0530-600 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0530-600 | Extended Warranty Axis P1357-E. Two Years Extension of Warranty Period

  • Réf. fabricant 0530-600
  • PART #514280
Type: CAMERA EXTENDED WARRANTY
Description

AXIS Extended Warranty is a service offering available for purchase. It covers cameras, video encoders, video decoders and physical access control products and is sold in two-year extension blocks for a total warranty period of maximum five years. Exte nded warranty needs to be purchased and registered within 6 months from product purchase.

Must be a reseller to purchase this product.

Caractéristiques
  • Warranty coverage up to 5 years
  • Additional years of trouble-free operation
  • Complete reliability and control