Select Country and Language Canada / French
Changer de pays
0531-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0531-001 | P1204 Miniature HDTV Pinhole Camera for Discreet Surveillance

  • Réf. fabricant 0531-001 | P1204
  • PART #489520
PoE: NO
Description

Miniature HDTV pinhole camera for discreet surveillance. Cable from sensor unit going with a 90 angle vs the lens. Edge storage using microSD card or NAS. ACAP support, I/O port, multiple video streams in H.264 and Motion JPEG. 25/30 fps in all resolu tions up to 720p. PoE and 8-28 V DC support.



Must be a reseller to purchase this product.