Select Country and Language Canada / French
Changer de pays
0541-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0541-004 | M7016 Video Encoder, 16 Channel, Power Supply Included

  • Réf. fabricant 0541-004 | M7016
  • PART #528156
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

AXIS M7016 Video Encoder is a cost-effective, 16-channel solution that integrates analog cameras into an IP-based video surveillance system. It offers the highly efficient H.264 video compression, which drastically reduces bandwidth and storage requirements without compromising image quality. Motion JPEG is also supported for increased flexibility. AXIS M7016 can deliver simultaneous, individually configurable video streams at 30/25 (NTSC/PAL) fps in all resolutions up to D1 (720x480 NTSC or 720x576 PAL). Other features include video motion detection, active tampering alarm, high resolution quad-view, input and output connections to external devices and edge storage. Power supply included.

Must be a reseller to purchase this product.

Caractéristiques
  • Full frame rate
  • High quality video
  • Simultaneous H.264 and Motion JPEG streams
  • Edge storage
  • High resolution quad-view
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires