Select Country and Language Canada / French
Changer de pays

AXIS COMMUNICATIONS | 0542-004 | P7216 Video Encoder, 16 Channel, Audio, Power Supply Included

  • Réf. fabricant 0542-004 | P7216
  • PART #528727
Audio Support: YES
Capacity: 16 CHANNEL
PTZ Control: NO

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. SFP slot for optional fiber connection and/or network redundancy. Unit includes 4 x micro SD card slots for edge storage. PTZ support. Unit has 4x ARTPEC chips and 4x IP addresses. Includes power supply.

Must be a reseller to purchase this product.

  • Full frame rate
  • Edge storage
  • High resolution quad-view
  • Two-way audio - input/output
  • SFP - network redundacy
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires