Select Country and Language Canada / French
Changer de pays
0542-044 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0542-044 | P7216 Surveillance Kit - Bundle With 1 Unit of P7216 Video Encoder and a 16-camera Base License of AXIS Camera Station

  • Réf. fabricant 0542-044 | P7216 SURVEIL
  • PART #529335
Audio Support: YES
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

Bundle with 1 unit of AXIS P7216 Video Encoder and a 16-camera base license of AXIS Camera Station video management software for monitoring, recording, playback and event management. Kits can be scaled and combined to build a truly effective and reliab le surveillance solution for any system size up to 100 cameras. To meet any specific need additional cameras and AXIS Camera Station upgrade licenses can be ordered separately.

Must be a reseller to purchase this product.

This part has been discontued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires