Select Country and Language Canada / French
Changer de pays
0543-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0543-001 | M3007-P Ultra-Discreet, Smoke Detector-Like Indoor Fixed Mini Dome Camera with Tamper-resistant Casing

  • Réf. fabricant 0543-001 | M3007-P
  • PART #495960
Form Factor: DOME
PoE: NO
Description

Offer 360/180 panoramic views as well as quad and digital PTZ views. Multiple, individually configurable H.264/Motion JPEG streams in up to 5MP resolution at 12 fps. Memory card slot for optional local video storageThe camera comes with a 2 m (6.6 ft .) network cable and is powered using Power over Ethernet for easy installation. Midspan not included.

Must be a reseller to purchase this product.