Select Country and Language Canada / French
Changer de pays
0550-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0550-001 | Q1614 Fixed Network Camera, HDTV, Vari-focal 2.8-8MM Lens, 2-way Audio, WDR, 720p or 1MP at 50/60 fps

  • Réf. fabricant 0550-001 | Q1614
  • PART #532790
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

AXIS Q1614 Network Camera provides HDTV 720p at 50/60 fps, Wide Dynamic Range dynamic capture, Lightfinder, multiple H.264 and Motion JPEG. It features P-Iris lens, Day/Night, digital PTZ and two way audio. New innovative features, auto rotation, level ing assistance, shock detection, I/O ports with 12 V DC output, and serial communication port.



Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Wide Dynamic Range-Dynamic Capture
  • Outstanding light sensitivity with Axis' Lightfinder technology
  • Superb video quality including HDTV quality
  • Easy installation capabilities with new innovative features
  • Adjustable high-sensitive shock detection
  • P-I control
  • Multiple H.264 and Motion JPEG video streams
  • Enhanced compression with H.264 Main Profile
  • Corridor Format
  • Power over Ethernet
  • Edge Storage
  • Individual 50 Hz and 60Hz capture mode
  • Two-way audio
  • Intelligent video capabilities
  • Powerful Aion Programming Interface (API)
  • Advanced security and network management
  • Outdoor-ready
  • Easy outdoor installation
  • IP66-rated protection from dust and water
  • NEMA 4X-rated protection from dust water and corrosion
  • IK10-rated protection from impactsÔic Temperature Control
  • Robust and deterrent design
Spécifications
  • Indoor HDTV Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires