Select Country and Language Canada / French
Changer de pays
05500-192 | LEVITON

LEVITON | 05500-192 | 120 Volt 20 Amp Surge Protected, 19 Inch Rack Mount with Switch and 5-20P Plug, Data Sensitive, 1440 Joules, 330V Impulse Clamping, 12 Feet 14-3 SJT Cord Length, Steel Housing - Black

  • Réf. fabricant 05500-192
  • PART #247732
Number of Outlets: 12
Type: RACK MOUNT PDU
Description

Servers, storage and networking equipment can only perform as well as the power that drives it. Provide robust, reliable power to rack and cabinet applications with Leviton Power Distribution Units (PDUs). Cat. No. 5500 devices are designed for mounting on 19-Inch racks where transient voltage surge suppression is desired for rack-mounted electronic equipment. Its advanced circuit design offers extremely tight clamping levels and exceptional noise attenuation. Each receptacle provides Normal Mode (L-N) and Common Mode (L-G, N-G) protection.

Caractéristiques
  • Resettable circuit breaker to provide overload protection
  • 12 receptacles (10 in back, 2 in front) - 5-20R
  • LED indicators for power, ground/polarity, and surge protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires