Select Country and Language Canada / French
Changer de pays
0551-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0551-001 | Q1614-E Oudoor-ready Fixed Network Camera with Vari-focal 2.8-8MM Lens, 2-way Audio, WDR, 720p or 1MP at 50/60 fps

  • Réf. fabricant 0551-001 | Q1614-E
  • PART #532791
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Outdoor, IP66-rated HDTV, Day/Night, fixed camera with vari-focal 2.8-8 mm P-Iris lens and remote back focus. Support for DC-iris, multiple, individually configurable H.264 and Motion JPEG streams; HDTV 720p or 1MP resolution at 50/60 frames per second . WDR - dynamic capture and Lightfinder technology for demanding lighting conditions Video motion detection, active tampering alarm and shock detection. Two-way audio, audio detection and I/O for alarm/event handling. Serial port for RS422/485 communic ation. Memory card slot for optional local video storage. Arctic Temperature Control, operation in -30ºC to +50ºC (-22ºF to 122ºF) when powered by IEEE 802.3af midspan or -40ºC to +50ºC (-40ºF to 122ºF) with PoE+ Midspan. Includes a removable sunshield and wall bracket. Midspan not included.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Wide Dynamic Range-Dynamic Capture
  • Outstanding light sensitivity with Axis' Lightfinder technology
  • Superb video quality including HDTV quality
  • Easy installation capabilities with new innovative features
  • Adjustable high-sensitive shock detection
  • P-I control
  • Multiple H.264 and Motion JPEG video streams
  • Enhanced compression with H.264 Main Profile
  • Corridor Format
  • Power over Ethernet
  • Edge Storage
  • Individual 50 Hz and 60Hz capture mode
  • Two-way audio
  • Intelligent video capabilities
  • Powerful Aion Programming Interface (API)
  • Advanced security and network management
  • Outdoor-ready
  • Easy outdoor installation
  • IP66-rated protection from dust and water
  • NEMA 4X-rated protection from dust water and corrosion
  • IK10-rated protection from impactsÔic Temperature Control
  • Robust and deterrent design
Spécifications
  • Outdoor HDTV Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires