Select Country and Language Canada / French
Changer de pays
0553-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0553-001 | M5014-V Vandal-resistant PTZ Dome Camera, HDTV 720p and 3x Digital Zoom, 1280x720 @ 30 fps, IP66, IK10, Midspan Not Included

  • Réf. fabricant 0553-001 | M5014-V
  • PART #508709
PoE: NO
Signal Process: IP
Description

Vandal-resistant IP66- and IK10-rated. Hard ceiling-mount PTZ dome camera with HDTV 720p resolution and 3x digital zoom. 1280x720 @ 30 fps in H.264 and Motion JPEG. Only PoE, midspan not included.

Must be a reseller to purchase this product