Select Country and Language Canada / French
Changer de pays
0555-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0555-004 | M1025 Fixed Network Camera 30 fps, Full HDTV 1080p, Fixed Lens with Adjustable Focus and Field of View of 94º(horizontal)

  • Réf. fabricant 0555-004 | M1025
  • PART #552613
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS M1025 delivers 30 frames per second in full HDTV 1080p resolution. It features support for microSD/microSDHC/microSDXC card for local storage, Power over Ethernet as well as 5 V DC input and an HDMI output (Micro) for a public view monitor for optimal flexibility. Battery backed Real Time clock. Fixed lens with adjustable focus and field of view of 94 degrees (horizontal).

Must be a reseller to purchase this product.

Caractéristiques
  • Functional and smart design
  • Affordable full HDTV 1080p/2MP
  • Easy and flexible installation
  • Edge Storage
  • Advanced network security and management capabilities
  • Multiple H.264 streams
  • HDMI output (Micro) up to HDTV 720p resolution
  • Power over Ethernet
Spécifications
  • Fix Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires