Select Country and Language Canada / French
Changer de pays
0555-024 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0555-024 | M1025 in 10-pack/bulk. Cannot be sold separately as single packs. Power supplies included

  • Réf. fabricant 0555-024 | M1025 10PK
  • PART #562601
Compression Type: H.264
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

AXIS M10 series offers small and smart cameras, ideal for securing locations such as small businesses, boutiques, restaurants, hotels or residences. AXIS M10 Network Cameras with their functional and smart design offer a high quality yet affordable video surveillance solution. Using progressive scan technology, the cameras provide SVGA, HDTV 720p or 1080p video. AXIS M10 Series is designed for easy and flexible installation. AXIS M1004-W, AXIS M1033-W and AXIS M1034-W offer the choice of either a wireless or a wired connection to the network. These models feature Wi-Fi Protected Setup protocol, which simplifies the process of configuring logical security on wireless networks. AXIS M1025 and AXIS M1054 can be powered either over ethernet or by power supply. AXIS M1025 delivers full HDTV 1080p resolution at 30 fps and features an HDMI(TM) output (Micro) for public view monitoring. AXIS M1033-W, AXIS M1034-W and AXIS M1054 feature an integrated PIR sensor for detecting movement even in the dark and a white LED for illuminating the scene at an event. AXIS M1033-W, AXIS M1034-W and AXIS M1054 provide two-way audio support with built-in microphone and speaker, allowing remote listening in on an area, as well as communication with individuals directly or using uploaded or recorded audio clips

Caractéristiques
  • Power over Ethernet
  • Easy and flexible installation
  • HDTV performances with HDMI
  • Functional for installation flexibility
  • Network security using multi-level password protection, IP address filtering and HTTPS encryption
  • Supports Quality of Service (QoS) which helps secure the necessary bandwidth for streaming video and control commands over a network
  • Supports Internet Protocol version 6 (IPv6) in addition to Internet Protocol version 4 (IPv4)
  • Powerful Application Programming Interface (API) for software integration, including AXIS VAPIX and AXIS Media Control SDK. Flash memory for upload of embedded applications
  • Support for AXIS Video Hosting System (AVHS) with one-click camera connection
  • Support for common e-mail services requires 5.50 firmware or later. The access to many common webmail services requires SSL/TLS security. Predefined profiles for Gmail, Hotmail, AOL and Yahoo are included in the 5.50 firmware in order to simplify the configuration
  • Digital PTZ
  • Video streaming - Multiple, individually configurable streams in H.264 and Motion JPEG, controllable frame rate and bandwidth, VBR/CBR H.264, MPEG-4 Part 2
  • Image settings - Wide dynamic range - dynamic contrast, only 180 Degree rotation for video stream over HDMI, Text and image overlay and privacy mask are not available with HDMI (HDTV 720p capture mode)
  • Network security - Password protection, IP address filtering, HTTPS encryption, IEEE 802.1X network access control, digest authentication, user access log
  • Intelligent video - Video motion detection, active tampering alarm, AXIS camera application platform enabling installation of additional applications; event triggers - intelligent video, edge storage events; event actions - video recording to edge storage; data streaming - event data; built-in installation aids - pixel counter
  • Connectors - Male RJ45 10BASE-T/100BASE-TX PoE, HDMI (Micro) - video out compatible with DVI
  • Included accessories - Power supply, stand and clamp, installation guide, installation and management software CD, Windows decoder 1-user license
Applications

Ideal For Securing Locations Such As Small Businesses, Boutiques, Restaurants, Hotels Or Residences

Spécifications
  • Item: Network Camera
  • Body Construction: Aluminium And Polycarbonate
  • Color: White NCS S 1002-B
  • Sensor Type: 1/2.7 Progressive Scan RGB CMOS
  • Sensor Size: 9.407 mm
  • Pixel: 2 Megapixel/HDTV 1080p
  • Lens: 3.6 mm, F2.8, Fixed Iris, Adjustable Focus
  • View An94 Degree Horizontal
  • Picture Resolution: 1920 X 1080 (HDTV 1080 Pixels) to 320 X 240
  • Electronic Shutter: 1/8000 to 1/6 Sec
  • Video Compression Format: H.264 (MPEG-4 Part 10/AVC) Main Profile, Motion JPEG
  • Frame Rate: H.264: 30 fps In All Resolutions, Moon JPEG: 30 fps In All Resolutions (Performance May Be Reduced In Wireless Mode), H.264: 25/30 fps With Power Line Frequency 50/60 Hz, Motion JPEG: 15 fps With Power Line Frequency 50/60 Hz
  • Minimum Illumination/Sensitivity: 1.5 - 100000 Lux, F2.8
  • Wide Dynamic Range: Yes
  • Network Protocol: IPv4/v6, HTTP, HTTPS, SSL/TLS, QoS Layer 3 DiffServ, FTP, CIFS/SMB, SMTP, Bonjour, UPnP(TM), SNMPv1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS
  • Memory Card: MicroSD/MicroSDHC/MicroSDXC Slot Supporting Memory Card Upto 64 GB (Card Not Included)
  • Maximum Memory Supported: 256 MB RAM, 128 MB Flash
  • Power Source: 4.9 - 5.1 Volt DC, Maximum 2.4 Watt; Power Over Ethernet IEEE 802.3af/IEEE 802.3at Type 1 Class 1, Maximum 3.84 Watt
  • Dimensions: 70 mm x 45 mm x 118 mm
  • Weight: 0.32 lb
  • Operating Temperature: 0 to 50 deg C (32 to 122 deg F)
  • Software Requirement: AXIS Camera Companion (Included), AXIS Camera Station And Video Management Software From Axis' Application Developme Partners (Not Included), Includes Software Developed by the OpenSSL Project For Use in the OpenSSL Toolkit, And Cryptographic Software
  • Environmental Conditions: 20-80% Relative Humidity (Non-Condensing)
  • Interface: Application Programming Interface: Open API For Software Integration, Including VAPIX And AXIS Camera Application Platform; AXIS Video Hosting System (AVHS) With One-Click Camera Connection; ONVIF Profile S
Infos techniques et normes

ONVIF Compliant, EN 55022 Class B, EN 61000-3-2, EN 61000-3-3, EN 55024, FCC Part 15 Subpart B Class B, ICES-003 Class B, VCCI Class B, C-Tick CISPR 22, KCC Class B, IEC/EN 60950-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires