Select Country and Language Canada / French
Changer de pays
0561-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0561-001 | PTZ Dome Network Cameras with 36x optical zoom, High-speed PTZ domes, active cooling

  • Réf. fabricant 0561-001 | Q6042-C 50HZ
  • PART #532701
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: DIGITAL
Description

The outdoor-ready IP66/NEMA 4X-rated AXIS Q6042-C PTZ Dome Network Camera provides active cooling, operating up to 75ºC (165ºF). AXIS Q6042-C supports 36x optical zoom, Extended D1 resolution, 220º tilt, Day/Night, WDR, H.264, Motion JPEG, I/O. It comp lies with U.S. military standard and includes a switch for Ethernet/fiber connections.

Must be a reseller to purchase this product

Caractéristiques
  • Operate in heat up to 165ºF (+75ºC)
  • Dust- and waterproof, and meet military standard
  • Easy installation features
  • AXIS T8605 Media Converter Switch (connection box with a built-in switch)
  • Extended D1 with 36x optical zoom
  • Fast pan and tilt
  • Extended tilt range of 20º above the horizon
  • Shock detection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires