Select Country and Language Canada / French
Changer de pays
0562-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0562-001 | Q6042-C High-speed PTZ Dome Network Cameras, Outdoor-ready, 36x Optical Zoom, Extended D1 Resolution (752x480) at 30 fps, Active Cooling, WDR

  • Réf. fabricant 0562-001 | Q6042-C 60HZ
  • PART #532702
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Actively cooled, outdoor-ready high-speed PTZ dome camera with 36x optical zoom. IP66-, MIL-, IK10 and NEMA 4X-rated. Temperature range -20 Degrees C to +75 Degrees C. WDR, Active Gatekeeper, Tour recording and autotracking, EIS, Auto day/night mode down to 0.5 Lux in color and 0.008 Lux in night mode. Continuous 360 degree rotation and 220 degree tilt with E-flip. Progressive scan, Extended D1 resolution (752x480) @ 30 fps in H.264 and Motion JPEG. Including 5 m cable, media converter switch with 2xSFP slots for optical fiber modules, 2xRJ45, 2xI/O and 12 V in. Power supply and brackets are not included. (several different accessories available).

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Operate in temperatures up to 75 C (167 F)
  • Outdoor-ready; meet military standard
  • Up to HDTV 1080p; powerful zoom
  • SFP slots for fiber
  • RJ45 connections
  • I/O for alarm in/out
Spécifications
  • Network Camera With Active Cooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires