Select Country and Language Canada / French
Changer de pays
0564-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0564-004 | Q6045 Indoor High-speed PTZ Dome Network Camera, 20x Optical Zoom, HDTV 1080p (1920x1080) @ 30 fps

  • Réf. fabricant 0564-004 | Q6045
  • PART #529920
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Indoor AXIS Q6045 PTZ Dome Network Camera supports HDTV 1080p, 20x optical zoom, high speed pan/tilt, Day/Night, WDR, H.264, Motion JPEG, highlight compensation, shock detection, Active Gatekeeper, PoE+ and SD/SDHC/SDXC card slot. It is protected again st dust and dripping water. Optional multi connector cable enables audio, audio detection, I/O and AC/DC power

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • HDTV 1080p with 20x optical zoom
  • Fast pan and tilt
  • Quick and easy installation
  • Intelligent video capabilities
  • Shock detection
  • Power over Ethernet Plus (IEEE 802.3at)
  • Edge storage
  • H.264 Main Profile
  • Adjustable Day/Night functionality and wide dynange
  • Advanced security and network management
Spécifications
  • High Speed Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires