Select Country and Language Canada / French
Changer de pays
0566-004 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0566-004 | Q6045-E Security IP Camera, Outdoor-ready PTZ Dome, HDTV 1080p, 20x Optical Zoom, Day/Night, WDR

  • Réf. fabricant 0566-004 | Q6045-E
  • PART #528155
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The outdoor-ready AXIS Q6045-E PTZ Dome provides exceptional coverage of wide areas and great detail when zooming in-ideal for city surveillance, airports, train stations, harbors and stadiums. It offers HDTV 1080p, 20x optical zoom, Day/Night function ality, WDR, H.264 and Motion JPEG, and memory card slot. Designed for easy and reliable installation, it is vandal-resistant (IK10 rating) and has shock detection, surge protection, IP66- and NEMA 4X-rated protection against dust, rain and snow, Arctic Temperature Control for -40 ºC/ºF operation, and is powered using the supplied High PoE midspan. Intelligent video applications include highlight compensation and Active Gatekeeper.


Must be a reseller to purchase this product.

This part has beenscontinued by the supplier.

Caractéristiques
  • HDTV 1080p and 20x optical zoom
  • Outdoor ready and Arctic Temperature Control
  • Vandal-resistant and shock detection
  • Intelligent video including highlight compensation
  • High Power over Ethernet
Spécifications
  • Outdoor Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires