Select Country and Language Canada / French
Changer de pays
0568-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0568-001 | Q6045-C High-speed PTZ Dome Network Cameras with 20x Optical Zoom, Active Cooling, HDTV 1080p (1920x1080) @ 30 fps

  • Réf. fabricant 0568-001 | Q6045-C 60HZ
  • PART #532740
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The IP66/NEMA 4X-rated AXIS Q6045-C PTZ Dome supports active cooling, operating up to 75ºC (165ºF). It offers HDTV 1080p, 20x optical zoom, 220º tilt, Day/Night, WDR, H.264, Motion JPEG, I/O, several video analytics and a memory card slot. It complies with U.S. military standard and includes an Ethernet/fiber switch.


Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Operate in heat up to 165ºF (+75ºC)
  • Dust- and waterproof, and meet military standard
  • Easy installation features
  • AXIS T8605 Media Converter Switch (connection box with a built-in switch)
  • HDTV 1080p with 20x optical zoom
  • Fast pan and tilt
  • Extended tilt range of 20º above the horizon
  • Shock detection
Spécifications
  • Network Camera With Active Cooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires