Select Country and Language Canada / French
Changer de pays
0579-001 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 0579-001 | Q6042-S High-speed Stainless Steel PTZ Dome Network Camera, 36x Optical Zoom, Pressurized, D1 Resolution (752x480) @ 30 fps

  • Réf. fabricant 0579-001 | Q6042-S 60HZ
  • PART #540274
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Stainless steel, (SS-316L) pressurized (5psi) High performance PTZ dome camera with 36x optical zoom. with IP66, IK10 and NEMA 4X classification. WDR, EIS. Auto day/night functionality; min. illumination down to 0.5 Lux in color and 0.008 in black/whit e. Continuous 360º rotation and 220º tilt with E-flip. Progressive scan, extended D1 resolution (752x480) @ 30 fps in H.264 and Motion JPEG. Shock detection, Autotracking, Active Gatekeeper, tour recording. Full size SD slot. . Including 7 m cable, med ia converter switch with 2xSFP slots for optical fiber modules, 2xRJ45, 2xI/O and 12 V in. Mounting brackets and power adapter are not included (several different accessories available).


Must be a reseller to purchase this product.

This part has n discontinued by the supplier.

Caractéristiques
  • Marine-grade stainless steel
  • Casing for pressurized nitrogen
  • Up to HDTV 1080p with high zoom
  • SFP slots for fiber, RJ45 connections
  • I/O for alarm in/out
Spécifications
  • Pressurized Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires